The store will not work correctly when cookies are disabled.
2032M
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Personal Protection Equipment, Series
Super-Therm Lined Latex Gripper
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLC2032M |
Item Number |
2032M |
Manufacturer |
Custom Leathercraft Mfg Co (CLC) |
Family Series |
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment |
Material |
Polyester, Acrylic |
Color |
Black |
Size |
M |
Insulated |
No |
Water Resistant |
No |
Closure |
Elasticized Wrist |
Palm |
Blue Latex Dip |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved