The store will not work correctly when cookies are disabled.
2046B
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Personal Protection Equipment, Series
Economy Split Cowhide Safety Cuff
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLC2046B |
Item Number |
2046B |
Manufacturer |
Custom Leathercraft Mfg Co (CLC) |
Family Series |
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment |
Material |
Cotton, Polyester |
Color |
Gray |
Size |
One Size |
Insulated |
No |
Water Resistant |
No |
Closure |
Shirred Wrist |
Palm |
Split Leather |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved