2048L
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2048L

Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
In stock
Item Number
2048L
MFG Item Number
CLC2048L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, Series
Item #
2048L
Leather Palm with 4.5in. Safety Cuff

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLC2048L
Item Number 2048L
Manufacturer Custom Leathercraft Mfg Co (CLC)
Family Series Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
Material Cotton, Polyester
Color Blue
Size L
Insulated No
Water Resistant No
Closure Shirred Wrist
Palm Split Leather
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved