5021
Custom Leathercraft Mfg Co (CL Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5021

Custom Leathercraft Mfg Co (CL Cases
In stock
Item Number
5021
MFG Item Number
CLC5021
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
5021
Poly Impact Driver Holster

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLC5021
Item Number 5021
Manufacturer Custom Leathercraft Mfg Co (CL
Family Series Custom Leathercraft Mfg Co (CL Cases
Material Polyester
Attachment 2 Inch Belt Attachment
Pouch Type 18 - 10.8V Cordless Drill Holster
Additional Storage Drill Bit Sleeves
Closure Quick-Release Buckle
Color Black
Comments Angled for Better Balance
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved