The store will not work correctly when cookies are disabled.
5505
Custom Leathercraft Mfg Co (CLC) Cases
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLC5505 |
Item Number |
5505 |
Manufacturer |
Custom Leathercraft Mfg Co (CLC) |
Family Series |
Custom Leathercraft Mfg Co (CLC) Cases |
Material |
Polyester |
Attachment |
Belt Attachment |
Pouch Type |
Electricians Tool Pouch |
Additional Storage |
Measuring Tape Clip, Tape Chain, Tool Clip |
Number of Pockets |
12 |
Color |
Black |
Comments |
Carry Handle |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved