5605
Custom Leathercraft Mfg Co (CLC) Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5605

Custom Leathercraft Mfg Co (CLC) Cases
In stock
Item Number
5605
MFG Item Number
CLC5605
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
5605
18 Pocket - 5 Pc. Pro Carpenterft.s

Series Information

Specifications

Specifications
Belt Width (in) 5 "
Ships Factory Direct No
Manufacturer Part Number CLC5605
Item Number 5605
Manufacturer Custom Leathercraft Mfg Co (CLC)
Family Series Custom Leathercraft Mfg Co (CLC) Cases
Material 600D Polyester
Waist Size 29-46 "
Belt Type Padded Comfort
Belt Closure Double-Tongue Steel Roller Buckle
Number of Tool Pockets 18
Tool Holders Hammer Loop, Utility Knife Pouch
Color Black
Modular Yes
Carry Handle Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved