5608XL
Custom Leathercraft Mfg Co (CLC) Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5608XL

Custom Leathercraft Mfg Co (CLC) Cases
In stock
Item Number
5608XL
MFG Item Number
CLC5608XL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
5608XL
17 Pocket - 4 Piece Carpenterft.s

Series Information

Specifications

Specifications
Belt Width (in) 5 "
Ships Factory Direct No
Manufacturer Part Number CLC5608XL
Item Number 5608XL
Manufacturer Custom Leathercraft Mfg Co (CLC)
Family Series Custom Leathercraft Mfg Co (CLC) Cases
Material 600D Polyester
Waist Size 47-55 "
Belt Type Padded Comfort
Belt Closure Double-Tongue Steel Roller Buckle
Number of Tool Pockets 17
Tool Holders Hammer Loop, Prybar Holder
Color Black
Modular Yes
Carry Handle Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved