The store will not work correctly when cookies are disabled.
C14
Custom Leathercraft Mfg Co (CLC) Cases
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
12 Pocket Canvas Waist Apron
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLCC14 |
Item Number |
C14 |
Manufacturer |
Custom Leathercraft Mfg Co (CLC) |
Family Series |
Custom Leathercraft Mfg Co (CLC) Cases |
Material |
Heavyduty Cotton Canvas |
Belt Closure |
Waist Tie |
Number of Tool Pockets |
12 |
Tool Holders |
2 Hammer Loops |
Color |
White |
Modular |
No |
Carry Handle |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved