I427X
Custom Leathercraft Mfg Co (CL Cases, Tool Works Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I427X

Custom Leathercraft Mfg Co (CL Cases, Tool Works Series
In stock
Item Number
I427X
MFG Item Number
CLCI427X
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Tool Works Series
Item #
I427X
12 Pocket Heavy-Duty Suede Work

Tool Works Series Information

Specifications

Specifications
Belt Width (in) 2 "
Ships Factory Direct No
Manufacturer Part Number CLCI427X
Item Number I427X
Manufacturer Custom Leathercraft Mfg Co (CL
Product Series Tool Works
Family Series Custom Leathercraft Mfg Co (CL Cases, Tool Works Series
Material Heavyduty Suede Leather
Waist Size 29-49 "
Belt Type Polyester Web
Belt Closure Steel Roller Buckle
Number of Tool Pockets 12
Tool Holders Hammer Loop, Measuring Tape Holder, Combo Square Holder
Color Tan
Modular No
Carry Handle No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved