1009788ACH
Cutler Hammer, Div of Eaton Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1009788ACH

Cutler Hammer, Div of Eaton Electrical Boxes
In stock
Item Number
1009788ACH
MFG Item Number
1009788ACH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
1009788ACH
Commercial Meter Socket, 1 PH,320A,

Series Information

Specifications

Specifications
Item Number 1009788ACH
Manufacturer Part Number 1009788ACH
Ships Factory Direct No
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Electrical Boxes
Current Rating 320 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Net Weight 31 lbs
Gross Weight 31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved