10250ED1080
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250ED1080

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
10250ED1080
MFG Item Number
10250ED1080
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
10250ED1080
MAINTAINED PUSH/PULL OPERATOR

Series Information

Specifications

Specifications
Manufacturer Part Number 10250ED1080
Item Number 10250ED1080
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Nominal Mounting Size 30 mm
Operation Maintained Push-Pull
Contacts 1NO, 1NC
Lens/Button Shape Jumbo Mushroom
Lens/Button Color Red
Operator Size (mm) 65 mm
Bezel Metal Round
Full Shroud No
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved