10250H5204
Cutler Hammer, Div of Eaton Switches, 10250H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250H5204

Cutler Hammer, Div of Eaton Switches, 10250H Series
In stock
Item Number
10250H5204
MFG Item Number
10250H5204
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10250H5204
Item Number 10250H5204
Manufacturer Cutler Hammer, Div of Eaton
Product Series 10250H
Family Series Cutler Hammer, Div of Eaton Switches, 10250H Series
Nominal Mounting Size 30 mm
Lens/Button Shape Round Flush
Lens/Button Color Black
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 1
Approvals UL
Comments Legend: UP/DOWN
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved