10250T102
Cutler Hammer, Div of Eaton Switches, 10250T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250T102

Cutler Hammer, Div of Eaton Switches, 10250T Series
In stock
Item Number
10250T102
MFG Item Number
10250T102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 10250T Series
Item #
10250T102
PUSHBUTTON, RED, MOM, FLUSH, OP ONLY

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10250T102
Item Number 10250T102
Manufacturer Cutler Hammer, Div of Eaton
Product Series 10250T
Family Series Cutler Hammer, Div of Eaton Switches, 10250T Series
Nominal Mounting Size 30 mm
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Red
Bezel Metal Round
Terminal Type Screw
Actuator Material Plastic
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved