The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T235NC23
Cutler Hammer, Div of Eaton Pilot Lights, 10250T Series
In stock
Item Number
10250T235NC23
MFG Item Number
10250T235NC23
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pilot Lights, 10250T Series
PRESTEST FV 24V YELLOW INCAND
10250T Series Information
30.5mm Mounting Size Incandescent or LED Types Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; IEC; CE Approvals The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Easy to Assemble Heavy‑Duty Oiltight Design
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
10250T235NC23
Item Number
10250T235NC23
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
10250T
Family Series
Cutler Hammer, Div of Eaton Pilot Lights, 10250T Series
Push-to-Test
Yes
Mounting Size (mm)
30 mm
Lamp Type
Incandescent
Lens Shape
Round Extended
Lens Color
Yellow
Bezel Style
Metal Round
Nominal Lamp Voltage
24 VAC, 24 VDC
Illumination Circuit
Full Voltage
Terminal Type
Screw
NEMA Rating
NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
IP Rating
IP65
Approvals
CE, CSA, UL
Gross Weight
0.4 lbs
Net Weight
0.4 lbs
Depth Behind Panel
1.88 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved