10250T2517
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250T2517

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
10250T2517
MFG Item Number
10250T2517
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
10250T2517
PUSHBUTTON

Series Information

Specifications

Specifications
Manufacturer Part Number 10250T2517
Item Number 10250T2517
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Nominal Mounting Size 30 mm
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Black
Bezel Metal Round
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CE, CSA, UL
Comments Roto Push, Horizontal Mount
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved