10250TC47
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250TC47

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
10250TC47
MFG Item Number
10250TC47
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
10250TC47
LENS, RED, STD. 40mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10250TC47
Item Number 10250TC47
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Type Lens
Color Red
Legend (Blank)
Approvals UL, NEMA 4X
Comments 40 mm Lens, Incandescent
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved