10250TM67
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250TM67

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
10250TM67
MFG Item Number
10250TM67
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
10250TM67
Legend Plate, 30mm, Man/Auto,1/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10250TM67
Item Number 10250TM67
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type 2-Position Selector Switch
Legend Man/Auto
Hole Size 30 mm
Shape 1/2 Round
Material Aluminum
Field Color Black
Legend Location Top
Height 1.75 "
Width 1.75 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved