10250TN33
Cutler Hammer, Div of Eaton Enclosures, 10250T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250TN33

Cutler Hammer, Div of Eaton Enclosures, 10250T Series
In stock
Item Number
10250TN33
MFG Item Number
10250TN33
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 10250T Series
Item #
10250TN33
Pushbutton Enclosure, 1-Hole, 30mm

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number 10250TN33
Item Number 10250TN33
Manufacturer Cutler Hammer, Div of Eaton
Product Series 10250T
Family Series Cutler Hammer, Div of Eaton Enclosures, 10250T Series
Material 304 Stainless Steel
Composition Metallic
Number of Holes 1
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
RoHS No
Net Weight 1.7 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved