13104AS0333
Cutler Hammer, Div of Eaton Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13104AS0333

Cutler Hammer, Div of Eaton Photoelectric Sensors
In stock
Item Number
13104AS0333
MFG Item Number
13104AS0333
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
13104AS0333
13104AQD07 WITH S.S. COUPLING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13104AS0333
Item Number 13104AS0333
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors
Power Type DC
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Output Type PNP/NPN
Composition Non-Metallic
Environmental Rating IP69K, NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Approvals CE, cUL, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved