1PMB600R
Cutler Hammer, Div of Eaton Co Load Centers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PMB600R

Cutler Hammer, Div of Eaton Co Load Centers
In stock
Item Number
1PMB600R
MFG Item Number
1PMB600R
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, Series
Item #
1PMB600R
600A MCB Metering Main

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PMB600R
Item Number 1PMB600R
Manufacturer Cutler Hammer, Div of Eaton Co
Family Series Cutler Hammer, Div of Eaton Co Load Centers
Voltage 120 VAC, 240 VAC
Current Rating 600 A
Approvals UL
Net Weight 115 lbs
Gross Weight 115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved