1PMB800R
Cutler Hammer, Div of Eaton Load Centers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PMB800R

Cutler Hammer, Div of Eaton Load Centers
In stock
Item Number
1PMB800R
MFG Item Number
1PMB800R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, Series
Item #
1PMB800R
C-H 1PMB800R 800A MCB METERIN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PMB800R
Item Number 1PMB800R
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Load Centers
Voltage 120 VAC, 240 VAC
Current Rating 800 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved