35MM320R12
Cutler Hammer, Div of Eaton Co Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35MM320R12

Cutler Hammer, Div of Eaton Co Electrical Boxes
In stock
Item Number
35MM320R12
MFG Item Number
35MM320R12
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
35MM320R12
Commercial Meter Stack, 3 Sockets,

Series Information

Specifications

Specifications
Item Number 35MM320R12
Manufacturer Part Number 35MM320R12
Ships Factory Direct Yes
Manufacturer Cutler Hammer, Div of Eaton Co
Family Series Cutler Hammer, Div of Eaton Co Electrical Boxes
Current Rating 225 A
Bypass None
Voltage 120 VAC, 240 VAC
Phase Single Phase
Net Weight 147 lbs
Gross Weight 147 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved