9SX1000
Cutler Hammer, Div of Eaton Co Power Supplies, 9SX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9SX1000

Cutler Hammer, Div of Eaton Co Power Supplies, 9SX Series
In stock
Item Number
9SX1000
MFG Item Number
9SX1000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 9SX Series
Item #
9SX1000
UPS, 100VA, 120V, (6) 5-15R Out

9SX Series Information

Specifications

Specifications
Manufacturer Part Number 9SX1000
Item Number 9SX1000
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series 9SX
Family Series Cutler Hammer, Div of Eaton Co Power Supplies, 9SX Series
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Stand Alone
Net Weight 33.765 lbs
Gross Weight 37.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved