A307Z25N
Cutler Hammer, Div of Eaton Co Manual Motor Protectors, A307 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A307Z25N

Cutler Hammer, Div of Eaton Co Manual Motor Protectors, A307 Series
In stock
Item Number
A307Z25N
MFG Item Number
A307Z25N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, A307 Series
Item #
A307Z25N
20-25 MANUAL MOTOR PROTECTOR, 25A

A307 Series Information

  • ON/OFF Rotary Handle with Lockout Provision
  • Visible Trip Indications
  • Class 10 Overload Protection
  • Phase Loss Sensitivity
  • 45mm Frame Size
The A307 MMPs are UL Listed under UL508 as Manual Motor Controllers. They provide an economical solution for applications requiring simple manual starting and stopping of motors. When used as an MMP, they are typically installed in an enclosure. IP55 enclosures are offered as accessories for the MMPs. Separate short‑circuit protective devices, such as circuit breakers or fuses, are wired ahead of the MMPs. The short‑circuit protective device should be sized per the NEC code and should not exceed 400% of the maximum FLA dial setting of the MMP.

  • Ambient Temperature Compensation to 140°F
  • Built‑in Heater and Magnetic Trip Elements to Protect the Motor
  • Adjustment Dial for Setting Motor FLA
  • DIN Rail or Panel Mount

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A307Z25N
Item Number A307Z25N
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series A307
Family Series Cutler Hammer, Div of Eaton Co Manual Motor Protectors, A307 Series
Operating Current 25 A
FLA Adjustment Range 20-25
HP 120V 1PH 2 hp
HP 230/240V 1PH 3 hp
HP 200/208V 3PH 7.5 hp
HP 230/240V 3PH 7.5 hp
HP 460/480V 3PH 15 hp
HP 575/600V 3PH 20 hp
Phase 1, 3
Poles 3
Trip Class Class 10
Approvals CE, CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved