AGPH12020
Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGPH12020

Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
In stock
Item Number
AGPH12020
MFG Item Number
460-0201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Aegis Series
Item #
AGPH12020
120V 20A 1P AEGIS HYBRID PREMIUM

Aegis Series Information

  • Lowest let‑through voltage
  • Best filtering of EMI/EFI
  • Various applications
The AEGIS Series line filters and surge protectors are specifically designed to protect sensitive electronics from hazards that exist within a facility. The AEGIS Series hybrid filter reacts instantly to changes in voltage regardless of phase angle or polarity. In comparison to other line filter, this technology provides a higher level of suppression, reliability and life expectancy.
  • Lowest maintenance cost
  • Longest equipment life


Videos

Specifications

Specifications
Manufacturer Part Number 460-0201
Item Number AGPH12020
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series Aegis
Family Series Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
Line Voltage 120 VAC 1P
Surge Capacity 20 kA
SCCR 5 kA
UL Type 2
Mode of Protection L-G, L-N, N-G
Mounting DIN Rail
Replaceable Element No
Auxiliary Contact No
Alarm Contacts Yes
End of Life Indicator No
Net Weight 1.815 lbs
Gross Weight 2.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved