C0150E5E
Cutler Hammer, Div of Eaton Co Transformers, MTE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C0150E5E

Cutler Hammer, Div of Eaton Co Transformers, MTE Series
In stock
Item Number
C0150E5E
MFG Item Number
C0150E5E
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transformers, MTE Series
Item #
C0150E5E
Transformer

MTE Series Information

  • 25~1500 VA Ratings
  • Optimal Primary Fusing
  • Molded in Terminals for Maximum Durability
MTE transformers provide stepped‑down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Videos

Specifications

Specifications
Manufacturer Part Number C0150E5E
Item Number C0150E5E
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series MTE
Family Series Cutler Hammer, Div of Eaton Co Transformers, MTE Series
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 200 V, 208 V, 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 23 V, 24 V, 25 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Terminal Covers No
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals CSA, UL
RoHS Yes
Net Weight 6.685 lbs
Gross Weight 7.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved