C65DNA325B
Cutler Hammer, Div of Eaton Contactors, C65 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C65DNA325B

Cutler Hammer, Div of Eaton Contactors, C65 Series
In stock
Item Number
C65DNA325B
MFG Item Number
C65DNA325B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C65 Series
Item #
C65DNA325B
OPEN REV 3P 25A DP CONT SCREW W/O

C65 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C65DNA325B
Item Number C65DNA325B
Manufacturer Cutler Hammer, Div of Eaton
Product Series C65
Family Series Cutler Hammer, Div of Eaton Contactors, C65 Series
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Coil Type Magnetic
Poles 3NO
Frame Size D
Termination Screw
Shunt No
Interlock Mechanical
Enclosure Open
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 10 hp
Inductive Load 120V 25 A
Inductive Load 200/208V 25 A
Inductive Load 230/240V 25 A
Inductive Load 460/480V 25 A
Inductive Load 575/600V 25 A
Resistive Rating 35 A
Locked Rotor 120V 150 A
Locked Rotor 240/277V 150 A
Locked Rotor 480V 125 A
Locked Rotor 600V 100 A
Net Weight 2.6 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved