C65DNB215T
Cutler Hammer, Div of Eaton Contactors, C65 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C65DNB215T

Cutler Hammer, Div of Eaton Contactors, C65 Series
In stock
Item Number
C65DNB215T
MFG Item Number
C65DNB215T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C65 Series
Item #
C65DNB215T
OPEN REV 2P 15A DP CONT SCREW W/QC

C65 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C65DNB215T
Item Number C65DNB215T
Manufacturer Cutler Hammer, Div of Eaton
Product Series C65
Family Series Cutler Hammer, Div of Eaton Contactors, C65 Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 2NO
Frame Size D
Termination Quick Connect, Screw
Shunt No
Interlock Mechanical
Enclosure Open
Max HP 120V 1PH 0.75 hp
Max HP 230/240V 1PH 2 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 5 hp
Inductive Load 120V 15 A
Inductive Load 200/208V 15 A
Inductive Load 230/240V 15 A
Inductive Load 460/480V 15 A
Inductive Load 575/600V 15 A
Resistive Rating 20 A
Locked Rotor 120V 90 A
Locked Rotor 240/277V 90 A
Locked Rotor 480V 75 A
Locked Rotor 600V 60 A
Net Weight 2.6 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved