CCV2200
Cutler Hammer, Div of Eaton Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCV2200

Cutler Hammer, Div of Eaton Circuit Breakers
In stock
Item Number
CCV2200
MFG Item Number
CCV2200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
CCV2200
CCV BREAKER 200A/2 POLE 120/240V 10K

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCV2200
Item Number CCV2200
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Circuit Breakers
Current Rating 200 A
Max Voltage 240 VAC
kAIC @ 240 VAC 10
Mounting Plug On
Net Weight 2.42 lbs
Gross Weight 2.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved