CHEC32N225R
Cutler Hammer, Div of Eaton Co Load Centers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHEC32N225R

Cutler Hammer, Div of Eaton Co Load Centers
In stock
Item Number
CHEC32N225R
MFG Item Number
CHEC32N225R
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, Series
Item #
CHEC32N225R
Residential Loadcenter, Convertable,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHEC32N225R
Item Number CHEC32N225R
Manufacturer Cutler Hammer, Div of Eaton Co
Family Series Cutler Hammer, Div of Eaton Co Load Centers
Voltage 120 VAC, 240 VAC
Current Rating 225 A
Number of Circuits 32
Net Weight 0 lbs
Gross Weight 35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved