CHEC42N225L
Cutler Hammer, Div of Eaton Co Load Centers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHEC42N225L

Cutler Hammer, Div of Eaton Co Load Centers
In stock
Item Number
CHEC42N225L
MFG Item Number
CHEC42N225L
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, Series
Item #
CHEC42N225L
CH Surge Provision Loadcenter, 42

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHEC42N225L
Item Number CHEC42N225L
Manufacturer Cutler Hammer, Div of Eaton Co
Family Series Cutler Hammer, Div of Eaton Co Load Centers
Voltage 120 VAC, 240 VAC
Current Rating 225 A
Number of Circuits 42
Net Weight 26 lbs
Gross Weight 26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved