CHSUR32B150K
Cutler Hammer, Div of Eaton Load Centers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHSUR32B150K

Cutler Hammer, Div of Eaton Load Centers
In stock
Item Number
CHSUR32B150K
MFG Item Number
CHSUR32B150K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, Series
Item #
CHSUR32B150K
CH Surge Loadcenter, 32 cct, 150A,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHSUR32B150K
Item Number CHSUR32B150K
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Load Centers
Voltage 120 VAC
Current Rating 150 A
Number of Circuits 32
Enclosure Type Indoor
Net Weight 25 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved