CSMS5D5CY1602
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSMS5D5CY1602

Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
In stock
Item Number
CSMS5D5CY1602
MFG Item Number
CSMS5D5CY1602
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, GLOBAL PLUS Series
Item #
CSMS5D5CY1602
Cord Set, 5-P, 5-W, 16AWG, 2 Meter,

GLOBAL PLUS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSMS5D5CY1602
Item Number CSMS5D5CY1602
Manufacturer Cutler Hammer, Div of Eaton
Product Series GLOBAL PLUS
Family Series Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Number of Pins 5
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 600 VAC
Cable Color Yellow
Connector Size 7/8-16 UN
Length 2 m
Connector Class Mini (7/8 in)
Coupling Nut Material Nickel-Plated Zinc
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Gauge (AWG) 16
Key Position 0 °
Temperature Range (C) -20-105 °C
NEMA Rating NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Power
Side 1 Gender Female
Side 1 Connector 7/8 "
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals CSA, cUL, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved