CVX100-480Y
Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CVX100-480Y

Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX100 Series
In stock
Item Number
CVX100-480Y
MFG Item Number
395-0006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), CVX100 Series
Item #
CVX100-480Y
SPD TYPE 1/2, CVX, 100KA NEMA-4X

CVX100 Series Information

  • For residential, small business, light industrial, light commercial
  • Service entrance and branch panel protection
  • OEM applications
  • Control panels
Eaton CVX050 and CVX100 surge protective devices (SPDs) protect electronic equipment from damaging transients .These units are suitable for medium and low exposure level applications that require cost‑effective, and high‑quality system protection.

Specifications

Specifications
Manufacturer Part Number 395-0006
Item Number CVX100-480Y
Manufacturer Cutler Hammer, Div of Eaton
Product Series CVX100
Family Series Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX100 Series
Line Voltage 277 VAC, 480 VAC 3P Wye
Surge Capacity 100 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
UL Type 1449
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Approvals CE, CSA, UL
Net Weight 2 lbs
Gross Weight 2.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved