D3RF2T1
Cutler Hammer, Div of Eaton Relays, D3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D3RF2T1

Cutler Hammer, Div of Eaton Relays, D3 Series
In stock
Item Number
D3RF2T1
MFG Item Number
D3RF2T1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, D3 Series
Item #
D3RF2T1
RELAY,DPDT,OCTAL BASE,10A,24VDC

D3 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D3RF2T1
Item Number D3RF2T1
Manufacturer Cutler Hammer, Div of Eaton
Product Series D3
Family Series Cutler Hammer, Div of Eaton Relays, D3 Series
Published Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Socket
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 16 A
Rating @ 120 VAC 16 A
Rating @ 220/240/277 VAC 16 A
Nominal Coil Voltage 24 VDC
Max Current 10 A
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved