D7PF2AT1
Cutler Hammer, Div of Eaton Relays, D7PF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D7PF2AT1

Cutler Hammer, Div of Eaton Relays, D7PF Series
In stock
Item Number
D7PF2AT1
MFG Item Number
D7PF2AT1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, D7PF Series
Item #
D7PF2AT1
Relay, DPDT, 15A, 24VDC Coil, Inclft.s

D7PF Series Information

  • Flag Indicator Shows Relay Status in Manual or Powered Condition
  • Bipolar LED Status Lamp allows for Reverse Polarity Applications
  • Color‑Coded Pushbutton Identifies AC Coils with Red or DC Coils with Blue Pushbuttons
  • Lock‑Down Door, when Activated, Holds Pushbutton and Contacts in the Operate Position
  • Finger‑Grip Cover allows Operator to Remove Relays from Sockets more easily than Conventional Relays

The D7 Series is a cost‑effective control relay with high dielectric strength and high current‑carrying capacity.

  • White Plastic ID Tag/Write Label used for Identification of Relays in Multi‑Relay Circuits

Specifications

Specifications
Manufacturer Part Number D7PF2AT1
Item Number D7PF2AT1
Manufacturer Cutler Hammer, Div of Eaton
Product Series D7PF
Family Series Cutler Hammer, Div of Eaton Relays, D7PF Series
Published Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 12 A
Rating @ 120 VAC 15 A
Rating @ 220/240/277 VAC 12 A
Nominal Coil Voltage 24 VDC
Max Current 15 A
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UR
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved