D7PR4A
Cutler Hammer, Div of Eaton Relays, D7PR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D7PR4A

Cutler Hammer, Div of Eaton Relays, D7PR Series
In stock
Item Number
D7PR4A
MFG Item Number
D7PR4A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, D7PR Series
Item #
D7PR4A
RELAY

D7PR Series Information

  • Arc Barrier Equipped Relay with High Dielectric Strength
  • Panel and DIN Rail Mounting

The D7 Series is a cost‑effective control relay with high dielectric strength and high current‑carrying capacity.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D7PR4A
Item Number D7PR4A
Manufacturer Cutler Hammer, Div of Eaton
Product Series D7PR
Family Series Cutler Hammer, Div of Eaton Relays, D7PR Series
Published Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 14
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 12 A
Rating @ 120 VAC 15 A
Rating @ 220/240/277 VAC 12 A
Nominal Coil Voltage 120 VAC
Max Current 15 A
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UR
Net Weight 0.145 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved