The store will not work correctly when cookies are disabled.
DBR-R100-W0400
Cutler Hammer, Div of Eaton Braking Resistors
In stock
Item Number
DBR-R100-W0400
MFG Item Number
DBR-R100-W0400
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Braking Resistors, Series
Dynamic Braking Resistor, 100 Ohms
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DBR-R100-W0400 |
Item Number |
DBR-R100-W0400 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Braking Resistors |
Ohms |
100 Ohm |
Wattage |
400 W |
Nominal Height |
5 " |
Nominal Width |
12 " |
Nominal Depth |
5 " |
Net Weight |
0 lbs |
Gross Weight |
7 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved