DH365UDK
Cutler Hammer, Div of Eaton Co Safety Switches, DH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DH365UDK

Cutler Hammer, Div of Eaton Co Safety Switches, DH Series
In stock
Item Number
DH365UDK
MFG Item Number
DH365UDK
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, DH Series
Item #
DH365UDK
Safety Switch, 3-P, 400A/600V, N12,

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number DH365UDK
Item Number DH365UDK
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series DH
Family Series Cutler Hammer, Div of Eaton Co Safety Switches, DH Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 400 A
Fusible No
Neutral No
Composition Metallic
NEMA Rating NEMA 12
Approvals CUL, UL
Net Weight 115 lbs
Gross Weight 115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved