The store will not work correctly when cookies are disabled.
DM1-32025EB-N20B
Cutler Hammer, Div of Eaton Drives, DM1 Series
In stock
Item Number
DM1-32025EB-N20B
MFG Item Number
DM1-32025EB-N20B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 7.5HP, 240V, 25.3A,CT,OP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DM1-32025EB-N20B |
Item Number |
DM1-32025EB-N20B |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
DM1 |
Family Series |
Cutler Hammer, Div of Eaton Drives, DM1 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
25.3 A |
Amps (Variable Torque Rating) |
32.2 A |
Braking Type |
DC Injection, Dynamic Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
No Keypad |
IP Rating |
IP20 |
Motor Control-Max Level |
Sensorless Vector |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Package |
DM1FR3IP20 |
Frame Size |
FR3 |
Dynamic Braking Trans |
Included |
Comments |
Active Energy Control, Conformal Coated Boards, Built-in Brake Chopper, Pre-Programmed I/O |
Depth |
7.09 " |
Width |
5.12 " |
Height |
10.24 " |
Net Weight |
8.2 lbs |
Gross Weight |
9.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved