DM1-34031EB-N20B
Cutler Hammer, Div of Eaton Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM1-34031EB-N20B

Cutler Hammer, Div of Eaton Drives
In stock
Item Number
DM1-34031EB-N20B
MFG Item Number
DM1-34031EB-N20B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
DM1-34031EB-N20B
Drive, AC, 20HP, 480V, 31.0A, CT,OP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DM1-34031EB-N20B
Item Number DM1-34031EB-N20B
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Drives
Input Phase 3
HP (Constant Torque Rating) 20 hp
HP (Variable Torque Rating) 25 hp
Amps (Constant Torque Rating) 31 A
Amps (Variable Torque Rating) 38 A
Braking Type DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls No Keypad
IP Rating IP20
Motor Control-Max Level Sensorless Vector
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 400 Hz
Package DM1FR4IP20
Frame Size FR4
Dynamic Braking Trans Included
Comments Active Energy Control, Conformal Coated Boards, Built-in Brake Chopper, Pre-Programmed I/O
Depth 7.68 "
Width 7.24 "
Height 11.81 "
Net Weight 13.9 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved