The store will not work correctly when cookies are disabled.
DM1-34038NB-N20B
Cutler Hammer, Div of Eaton Drives, DM1 Series
In stock
Item Number
DM1-34038NB-N20B
MFG Item Number
DM1-34038NB-N20B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 25HP, 480V, 38.0A, CT,OP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DM1-34038NB-N20B |
Item Number |
DM1-34038NB-N20B |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
DM1 |
Family Series |
Cutler Hammer, Div of Eaton Drives, DM1 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
25 hp |
HP (Variable Torque Rating) |
30 hp |
Amps (Constant Torque Rating) |
38 A |
Amps (Variable Torque Rating) |
46 A |
Braking Type |
DC Injection, Dynamic Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
No Keypad |
IP Rating |
IP20 |
Motor Control-Max Level |
Sensorless Vector |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Package |
DM1FR4IP20 |
Frame Size |
FR4 |
Dynamic Braking Trans |
Included |
Comments |
Active Energy Control, Conformal Coated Boards, Built-in Brake Chopper, Pre-Programmed I/O |
Depth |
7.68 " |
Width |
7.24 " |
Height |
11.81 " |
Net Weight |
13.9 lbs |
Gross Weight |
18.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved