DT324FGK
Cutler Hammer, Div of Eaton Co Disconnect Switches, DT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT324FGK

Cutler Hammer, Div of Eaton Co Disconnect Switches, DT Series
In stock
Item Number
DT324FGK
MFG Item Number
DT324FGK
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, DT Series
Item #
DT324FGK
SAFETY SWITCH

DT Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DT324FGK
Item Number DT324FGK
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series DT
Family Series Cutler Hammer, Div of Eaton Co Disconnect Switches, DT Series
Enclosed Yes
Poles 3
Current Rating 200 A
Fusible Yes
Neutral No
Fuse Type Cartridge
Composition Metallic
Approvals cUL, UL
Net Weight 120 lbs
Gross Weight 120 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved