E26XWWLRW-V2
Cutler Hammer, Div of Eaton Visual Signaling Devices, E26 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E26XWWLRW-V2

Cutler Hammer, Div of Eaton Visual Signaling Devices, E26 Series
In stock
Item Number
E26XWWLRW-V2
MFG Item Number
E26XWWLRW-V2
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Visual Signaling Devices, E26 Series
Item #
E26XWWLRW-V2
E26 1 HIGH ASSY 24 V - RD LED

E26 Series Information

  • 1~6 Tiers
  • 12~120 VAC/DC
  • Various Light Types
  • Base Mounting
  • IP65 Protection
The E26 stacklight unit is a modular system that provides illuminated and audible status indication in all directions. Easily assembled plug‑in modular units include constant, flashing and strobe light units, as well as mono‑tonal, bi‑tonal, and intermittent alarms. The E26 can be assembled in a variety of configurations, with several lamp, color and mounting options for further enhanced versatility.

  • NEMA Type 4, 4X and 13
  • Various Alarm Types Available
  • UL File #E131568
  • CE Marked



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E26XWWLRW-V2
Item Number E26XWWLRW-V2
Manufacturer Cutler Hammer, Div of Eaton
Product Series E26
Family Series Cutler Hammer, Div of Eaton Visual Signaling Devices, E26 Series
Number of Tiers 1
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Light Function Non-Flashing
Light Type LED
Audible Alarm None
Stack Configuration Red
Mounting Type Base Mount
IP Rating IP65
Base Nylon
Tier 1 Red
Approvals CE, UL
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved