E30KP11
Cutler Hammer, Div of Eaton Potentiometers, E30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E30KP11

Cutler Hammer, Div of Eaton Potentiometers, E30 Series
In stock
Item Number
E30KP11
MFG Item Number
E30KP11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, E30 Series
Item #
E30KP11
PUSHBUTTON

E30 Series Information

  • 30.5 mm Square
  • Watertight and Oiltight
  • NEMA 13 Only

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E30KP11
Item Number E30KP11
Manufacturer Cutler Hammer, Div of Eaton
Product Series E30
Family Series Cutler Hammer, Div of Eaton Potentiometers, E30 Series
Resistance 1 kOhm
Wattage 2 W
Operating Voltage 50 V
Number of Turns 1
Potentiometer Included Yes
Mounting Style Panel Mount
Lead Type Screw Terminals
Operator Type Knob
Knob Color Black, Chrome
Mounting Size (mm) 30 mm
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved