E34PDB1F536
Cutler Hammer, Div of Eaton Potentiometers, E34 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E34PDB1F536

Cutler Hammer, Div of Eaton Potentiometers, E34 Series
In stock
Item Number
E34PDB1F536
MFG Item Number
E34PDB1F536
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, E34 Series
Item #
E34PDB1F536
PUSHBUTTON

E34 Series Information

  • Vertical or Horizontal One‑Hole Mounting
  • Linear Type ±10%
  • Resistive Elements Range from 1k to 50k Ohms (Operator Only Model Also Available)
  • Protection Types Include UL (NEMA) Type 3, 3R, 4, 4X, 12, 13
  • Large Dial Plate with Space for Legend is Available

Specifications

Specifications
Manufacturer Part Number E34PDB1F536
Item Number E34PDB1F536
Manufacturer Cutler Hammer, Div of Eaton
Product Series E34
Family Series Cutler Hammer, Div of Eaton Potentiometers, E34 Series
Resistance 5 kOhm
Tolerance % 10 %
Wattage 2 W
Operating Voltage 60 V
Number of Turns 1
Potentiometer Included Yes
Mounting Style Panel Mount
Lead Type Screw Terminals
Operator Type Knob
Knob Color Black
Mounting Size (mm) 30 mm
Bezel Round Black
Approvals CE, CSA, UL
RoHS Yes
Comments Large dial plate w/space for legend
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved