E34SP43W
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E34SP43W

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
E34SP43W
MFG Item Number
E34SP43W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
E34SP43W
Legend Plate, 30mm, Open/Close,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E34SP43W
Item Number E34SP43W
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type 2-Position Selector Switch
Legend Open/Close
Hole Size 30 mm
Shape Square
Material Plastic
Field Color White
Legend Location Top
Height 1.77 "
Width 1.77 "
Net Weight 0.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved