E53KBL34T110ED
Cutler Hammer, Div of Eaton Sensors, E53 SMOOTH BODY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E53KBL34T110ED

Cutler Hammer, Div of Eaton Sensors, E53 SMOOTH BODY Series
In stock
Item Number
E53KBL34T110ED
MFG Item Number
E53KBL34T110ED
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, E53 SMOOTH BODY Series
Item #
E53KBL34T110ED
SENSOR

E53 SMOOTH BODY Series Information

  • 25~35 mm Sensing Range
  • 2 or 3 Wire
  • 20~250 VAC or 10~30 VDC
  • NPN or PNP Output
  • Shielded or Unshielded Sensing
The Smooth Body series of capacitive proximity sensors from Cutler‑Hammer feature a large 34mm diameter body for increased sensing range. These sensors can be used for the detection of metallic or non‑metallic targets, and are best suited for liquid level control, or for sensing powdered or granulated materials.

  • Available with 2‑Meter Cable or 4‑pin Micro Connector
  • NEMA 1, 2, 3, 3S, 4, 12, and 13; IP65 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number E53KBL34T110ED
Item Number E53KBL34T110ED
Manufacturer Cutler Hammer, Div of Eaton
Product Series E53 SMOOTH BODY
Family Series Cutler Hammer, Div of Eaton Sensors, E53 SMOOTH BODY Series
Diameter 34 mm
Number of Wires 3-Wire
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 35 mm
Connection Type 4 Pin Micro
Output Type NPN
Output Circuit NC
Status Indicator Yes
Body Composition Non-Metallic
Shielding Unshielded
Enclosure IP65, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved