E57-12GU04-AAB
Cutler Hammer, Div of Eaton Inductive Proximity, E57 GLOBAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57-12GU04-AAB

Cutler Hammer, Div of Eaton Inductive Proximity, E57 GLOBAL Series
In stock
Item Number
E57-12GU04-AAB
MFG Item Number
E57-12GU04-AAB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E57 GLOBAL Series
Item #
E57-12GU04-AAB
PROX, IND, 12mm, 4mm RANGE, AC, 2-W

E57 GLOBAL Series Information

  • 1~25mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 10~30VDC
  • 8~30mm Diameter
  • End Sensing
The Global Proximity Sensor Family was designed as the optimal solution for high volume OEM customers. It has been optimized to include only those functions necessary for basic, reliable sensing. These sensors are ideal for use in machine tool detection, press applications, cam detection, material handling, valve and shaft position, and automotive assembly.

  • Shielded or Unshielded
  • N.O. or N.C. and NPN or PNP Outputs Available
  • Cable, Micro or Nano Connectors
  • LED Status Indicator
  • CE Approved (DC Models Only)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57-12GU04-AAB
Item Number E57-12GU04-AAB
Product Series E57 GLOBAL
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E57 GLOBAL Series
Diameter 12 mm
Shielding Unshielded
Power Type AC
Range 4 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.2 A
Max Leakage Current 1.8 mA
Approvals CSA
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved