E57-30GS10-A
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57-30GS10-A

Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
In stock
Item Number
E57-30GS10-A
MFG Item Number
E57-30GS10-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, GLOBAL Series
Item #
E57-30GS10-A
Prox, Ind, 30mm, 10mm Range, AC, 2-W

GLOBAL Series Information

  • Stainless Steel Housing
  • Small 4, 5, 6.5 and 8 mm Diameters for use in Applications with Limited Space
  • Rated NEMA 4, 4X, 6, 6P, 12 and 13

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57-30GS10-A
Item Number E57-30GS10-A
Product Series GLOBAL
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
Diameter 30 mm
Shielding Shielded
Power Type AC
Range 10 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.2 A
Max Leakage Current 1.8 mA
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved